Shop SHARPE

Check Valve, 2.54 in Overall L

  • Mfr # 4371000310

  • Zoro # G908258791


product price:  $77.99
/ea

Key Features

Connection Type
Socket Weld X Socket Weld
Body Material
316 Stainless Steel
Mechanism and Body Design
Inline Swing
Overall Length
2.54 in
Seat Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4371000310
Zoro #
G908258791
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.54 in
Length
2 35/64 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Height - Cap to Inlet Center
1 7/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
Socket Weld X Socket Weld
Body Material
316 Stainless Steel
Mechanism and Body Design
Inline Swing
Item
Check Valve
Seat Material
Metal
Standards
MSS SP-110
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Body Material - Valves
Stainless Steel
Seal Material
PTFE
Max. Steam Pressure - Valves
125 psi WSP
Item - Check Valves
Check Valve
Cap to Inlet Center
1 17/20 in
Flow Design
Single
Max. Temp. - Valves
350 Degrees F
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 2
NPSM
Valve Body Style
Inline
Connection Type - Side 1
NPSM
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Check Mechanism
Swing
Includes Counterweight
No Counterweight
Connection Gender - Side 1
Female
For Media
Steam
Check Mechanism Material
316 Stainless Steel
Maximum Pressure - Steam
125 psi
Operating Temperature - Maximum
350 Degrees F
Silent Check
Standard
Valve Series
2027

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 3/8 in, Connection Type Socket Weld X Socket Weld, Mounting Orientation Horizontal, Vertical, Seal Material PTFE, Max. Temp. - Valves 350 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Metal, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 2 35/64 in, Cap to Inlet Center 1 17/20 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.