Zoro Homepage

Check Valve, 3.11 in Overall L

  • Mfr # 4371001490

  • Zoro # G408258826


product price: $68.99
/ea

Key Features

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Item - Check Valves
Check Valve
Mechanism and Body Design
Piston
Spring Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001490
Zoro #
G408258826
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.11 in
Length
3 7/64 in
Pipe or Tube Size
1/4 in
Connection Size - Side 1
1/4 in
Height - Cap to Inlet Center
2 3/8 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Steel, Pipe or Tube Size 1/4 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 1,975 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.