Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.11 in Overall L

  • Mfr # 4371001500

  • Zoro # G608258916


product price: $68.99
/ea

Key Features

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Overall Length
3.11 in
Standards
API 602, NACE MR0175
Length
3 7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001500
Zoro #
G608258916
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.11 in
Length
3 7/64 in
Pipe or Tube Size
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Height - Cap to Inlet Center
2 3/8 in

Details

Connection Type
Threaded X Threaded
Body Material
Carbon Steel
Item
Check Valve
Standards
API 602, NACE MR0175
Seat Material
Metal
Flow Design
Single
Cap to Inlet Center
2 2/5 in
Item - Check Valves
Check Valve
Spring Material
316 Stainless Steel
Body Material - Valves
Steel
Seal Material
304 Stainless Steel, Graphite
Max. Temp. - Valves
200 Degrees F
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Mechanism and Body Design
Piston
Max. Water Pressure - Valves
1,810 psi
Mounting Orientation
Horizontal, Vertical
Connection Gender - Side 1
Female
Check Mechanism Material
316 Stainless Steel
Connection Gender - Side 2
Female
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
NPSM
Includes Counterweight
No Counterweight
Maximum Pressure - Operating
1,810 psi
For Media
Corrosive Chemicals
Check Mechanism
Piston
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Silent Check
Standard
Coefficient of Volume (Cv)
2
Valve Ways
2-Way
Connection Type - Side 2
NPSM
Vacuum Service Rating
Not Rated
Valve Series
2483
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Steel, Pipe or Tube Size 3/8 in, Connection Type Threaded X Threaded, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 200 Degrees F, Max. Water Pressure - Valves 1,810 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 7/64 in, Cap to Inlet Center 2 2/5 in, Hex Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.