Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 3.58 in Overall L

  • Mfr # 4371001440

  • Zoro # G208258866


product price: $63.99
/ea

Key Features

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Overall Length
3.58 in
Seal Material
304 Stainless Steel, Graphite
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371001440
Zoro #
G208258866
UPC #
-
Country of Origin
China

Dimensions

Overall Length
3.58 in
Length
3 37/64 in
Pipe or Tube Size
3/4 in
Connection Size - Side 2
3/4 in
Height - Cap to Inlet Center
2 3/8 in
Nominal Valve Size
3/4 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Threaded x Socket Weld
Body Material
Carbon Steel
Item
Check Valve
Seal Material
304 Stainless Steel, Graphite
Flow Design
Single
Application - Valves
Corrosives, Flammable, Process Piping, Toxic
Max. Temp. - Valves
400 Degrees F
Standards
API 602, NACE MR0175
Body Material - Valves
Steel
Seat Material
Metal
Mechanism and Body Design
Piston
Max. Water Pressure - Valves
1,690 psi
Cap to Inlet Center
2 2/5 in
Item - Check Valves
Check Valve
Spring Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
For Media
Corrosive Chemicals
Maximum Pressure - Operating
1,690 psi
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Coefficient of Volume (Cv)
3
Check Mechanism Material
316 Stainless Steel
Operating Temperature - Maximum
400 Degrees F
Silent Check
Standard
Connection Type - Side 1
NPSM
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Valve Ways
2-Way
Valve Body Style
Inline
Check Mechanism
Piston
Connection Type - Side 2
Socket
Valve Series
2483
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Piston, Body Material - Valves Steel, Pipe or Tube Size 3/4 in, Connection Type Threaded x Socket Weld, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 400 Degrees F, Max. Water Pressure - Valves 1,690 psi, Seat Material Stellite, Spring Material 316 Stainless Steel, Application - Valves Corrosives, Flammable, Process Piping, Toxic, Length 3 37/64 in, Cap to Inlet Center 2 2/5 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.