Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 5.98 in Overall L

  • Mfr # 4371002700

  • Zoro # G408258925


product price: $695.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Overall Length
5.98 in
Item - Check Valves
Check Valve
Mechanism and Body Design
Swing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002700
Zoro #
G408258925
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5.98 in
Length
5 63/64 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Height - Cap to Inlet Center
2 3/8 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Item - Check Valves
Check Valve
Mechanism and Body Design
Swing
Cracking Pressure
0.06 psi
Min. Temp. - Valves
-20 Degrees F
Flow Design
Single
Standards
ASME B16.34
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Max. Water Pressure - Valves
720 psi
Cap to Inlet Center
2 2/5 in
Seat Material
Metal
Item
Check Valve
Body Material - Valves
Stainless Steel
Seal Material
410 Stainless Steel
Max. Temp. - Valves
100 Degrees F
Valve Ways
2-Way
Connection Type - Side 1
Flange
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Gender - Side 2
Female
Maximum Pressure - Operating
720 psi
Includes Counterweight
No Counterweight
For Media
Non Corrosives, Oil, Pipeline, Steam, Water
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Check Mechanism
Swing
Connection Type - Side 2
Flange
Operating Temperature - Maximum
100 Degrees F
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1/2 in, Connection Type Flanged X Flanged, Cracking Pressure 0.06 psi, Max. Temp. - Valves 100 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 720 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 5 63/64 in, Cap to Inlet Center 2 2/5 in, Hex Size Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.