Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 7.99 in Overall L

  • Mfr # 4371002710

  • Zoro # G008258950


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Overall Length
7.99 in
Cap to Inlet Center
3 11/100 in
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371002710
Zoro #
G008258950
UPC #
-
Country of Origin
China

Dimensions

Overall Length
7.99 in
Length
7 63/64 in
Pipe or Tube Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Height - Cap to Inlet Center
3 1/8 in

Details

Connection Type
Flanged X Flanged
Body Material
CF8M Stainless Steel
Cap to Inlet Center
3 11/100 in
Flow Design
Single
Body Material - Valves
Stainless Steel
Max. Water Pressure - Valves
560 psi
Application - Valves
Non Corrosives, Oil, Pipeline, Steam, Water
Seal Material
410 Stainless Steel
Standards
ASME B16.34
Item
Check Valve
Mechanism and Body Design
Swing
Seat Material
Metal
Cracking Pressure
0.03 psi
Max. Temp. - Valves
300 Degrees F
Item - Check Valves
Check Valve
Connection Gender - Side 1
Female
Operating Temperature - Maximum
300 Degrees F
Vacuum Service Rating
Not Rated
Valve Ways
2-Way
Maximum Pressure - Operating
560 psi
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Mounting Orientation
Horizontal, Vertical
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Connection Type - Side 2
Flange
Connection Type - Side 1
Flange
Connection Gender - Side 2
Female
For Media
Non Corrosives, Oil, Pipeline, Steam, Water
Valve Body Style
Inline
Valve Series
25
Maximum Pressure - Steam
Not Rated

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Swing, Body Material - Valves Stainless Steel, Pipe or Tube Size 1 in, Connection Type Flanged X Flanged, Cracking Pressure 0.03 psi, Max. Temp. - Valves 300 Degrees F, Max. Water Pressure - Valves 560 psi, Seat Material Metal, Application - Valves Non Corrosives, Oil, Pipeline, Steam, Water, Length 7 63/64 in, Cap to Inlet Center 3 11/100 in, Hex Size Not Applicable, Standards ASME B16.34

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.