Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1 1/4", 316L SS, Socket

  • Mfr # 4371004020

  • Zoro # G408257973


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Handle Type
Wheel
Wedge Material
316 Stainless Steel
Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004020
Zoro #
G408257973
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
4 18/25 in
Pipe Size - Valves
1 1/4 in
Overall Length
4.72 in
Nominal Valve Size
1 1/4 in
Handle Height
9.06 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
Socket/Thread
Body Material
316L Stainless Steel
Item
Gate Valve
Handle Type
Wheel
Wedge Material
316 Stainless Steel
Stem Type
Rising
Body Material - Valves
316L Stainless Steel
Standards
API 598, API 602, NACE MR0175
Stem Material
410 Stainless Steel
Valve Stem Type
Rising
Bonnet Style
Bolted
Valve Max. Fluid Temp.
850 Degrees F
Handle Material
Carbon Steel
Seat Material
Stainless Steel
Max. Water Pressure - CWP
1,600 psi
Seal Material
Graphite
Valve Class
Class 800
Top of Handle to Inlet Center
9 3/50 in
Operating Temperature - Maximum
850 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
1,600 psi
Coefficient of Volume (Cv)
85
For Media
Water
Bonnet Material
316L Stainless Steel
Wedge Style
Solid
Connection Type - Side 1
Socket
Valve Series
3483

Description

Gate Valve, For Media Water, Body Material 316L Stainless Steel, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 1,600 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 85, Stem Type Rising, Stem Material 410 Stainless Steel, Wedge Style Solid, Wedge Material 316 Stainless Steel, Seat Material Stainless Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material 316L Stainless Steel, Bonnet Style Bolted

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.