Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 12", CF8M SS, Flange

  • Mfr # 4371004920

  • Zoro # G308257943


product price: $9,854.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Connection Type
150# Flanged
Body Material
CF8M Stainless Steel
Valve Max. Fluid Temp.
450 Degrees F
Wedge Material
CF8M Stainless Steel
Bonnet Style
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004920
Zoro #
G308257943
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
14 1/50 in
Overall Length
14.02 in
Pipe Size - Valves
12 in
Connection Size - Side 1
12 in
Handle Height
50.59 in
Handle Diameter
15.75 in
Connection Size - Side 2
12 in
Nominal Valve Size
12 in

Details

Connection Type
150# Flanged
Body Material
CF8M Stainless Steel
Item
Gate Valve
Valve Max. Fluid Temp.
450 Degrees F
Wedge Material
CF8M Stainless Steel
Bonnet Style
Bolted
Top of Handle to Inlet Center
50 59/100 in
Seal Material
RPTFE
Max. Water Pressure - CWP
275 psi
Handle Material
Ductile Iron
Standards
API 598, API 603, ASME B16.34
Body Material - Valves
CF8M Stainless Steel
Valve Class
Class 150
Stem Material
316 Stainless Steel
Seat Material
Stainless Steel
Handle Type
Wheel
Stem Type
Rising
Valve Stem Type
Rising
Number of Bolt Holes
12
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Maximum Pressure - Operating
275 psi
Number of Flange Bolt Holes
12
Wedge Style
Flexible
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
CF8M Stainless Steel
For Media
Water
ANSI Flange Class
Class 150
Operating Temperature - Maximum
450 Degrees F
Valve Series
35116

Description

Gate Valve, For Media Water, Body Material CF8M Stainless Steel, Nominal Valve Size 12 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material 316 Stainless Steel, Wedge Style Flexible, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material RPTFE, Handle Type Wheel, Bonnet Material CF8M Stainless Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.