Zoro Homepage

Gate Valve, 16", Carbon Steel, Flange

  • Mfr # 4371004540

  • Zoro # G708257949


product price: $4,462.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Handle Material
Ductile Iron
Top of Handle to Inlet Center
67 7/10 in
Handle Type
Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004540
Zoro #
G708257949
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
16 in
Inlet to Outlet Length
16 in
Overall Length
16 in
Handle Diameter
22.05 in
Connection Size - Side 2
16 in
Handle Height
67.7 in
Nominal Valve Size
16 in
Connection Size - Side 1
16 in

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 16 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.