Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 18", Carbon Steel, Flange

  • Mfr # 4371004500

  • Zoro # G408257966


product price: $4,547.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
150# Flanged
Body Material
Carbon Steel
Valve Max. Fluid Temp.
1,000 Degrees F
Valve Stem Type
Rising
Seal Material
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371004500
Zoro #
G408257966
UPC #
-
Country of Origin
China

Dimensions

Overall Length
17 in
Pipe Size - Valves
18 in
Inlet to Outlet Length
17 in
Connection Size - Side 1
18 in
Nominal Valve Size
18 in
Handle Diameter
25.2 in
Handle Height
74.7 in
Connection Size - Side 2
18 in

Details

Connection Type
150# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Valve Max. Fluid Temp.
1,000 Degrees F
Valve Stem Type
Rising
Seal Material
Graphite
Stem Type
Rising
Seat Material
Steel
Stem Material
Stainless Steel
Top of Handle to Inlet Center
74 7/10 in
Wedge Material
410 Stainless Steel, Carbon Steel
Body Material - Valves
Carbon Steel
Standards
API 598, API 600, ASME B16.34, NACE
Handle Type
Wheel
Valve Class
Class 150
Bonnet Style
Bolted
Max. Water Pressure - CWP
285 psi
Handle Material
Ductile Iron
Number of Bolt Holes
16
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Wedge Style
Flexible
Bonnet Material
Carbon Steel
Number of Flange Bolt Holes
16
Operating Temperature - Maximum
1,000 Degrees F
Connection Type - Side 1
Flange
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Connection Type - Side 2
Flange
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 18 in, ANSI Flange Class Class 150, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.