Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4", 316 SS, NPT

  • Mfr # 4371003280

  • Zoro # G508257972


product price: $98.45
/ea
Free Shipping & Returns

Key Features

Connection Type
Threaded
Body Material
316 Stainless Steel
Inlet to Outlet Length
2 9/25 in
Overall Length
2.36 in
Valve Stem Type
Non-Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371003280
Zoro #
G508257972
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
2 9/25 in
Overall Length
2.36 in
Pipe Size - Valves
3/4 in
Nominal Valve Size
3/4 in
Handle Height
5.04 in
Connection Size - Side 2
3/4 in
Handle Diameter
2.76 in
Connection Size - Side 1
3/4 in

Details

Connection Type
Threaded
Body Material
316 Stainless Steel
Item
Gate Valve
Valve Stem Type
Non-Rising
Top of Handle to Inlet Center
5 1/25 in
Wedge Material
CF8M Stainless Steel
Standards
MSS SP-110
Max. Working Steam Pressure - WSP
120 psi
Seal Material
PTFE
Body Material - Valves
316 Stainless Steel
Stem Type
Non-Rising
Valve Class
Class 200
Handle Type
Wheel
Valve Max. Fluid Temp.
350 Degrees F
Max. Water Pressure - CWP
200 psi
Bonnet Style
Screw-In
Handle Material
Aluminum
Seat Material
Stainless Steel
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
200 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Wedge Style
Solid
Bonnet Material
316 Stainless Steel
Operating Temperature - Maximum
350 Degrees F
For Media
Water
Operating Temperature - Minimum
0 Degrees F
Valve Series
3027

Description

Gate Valve, For Media Water, Body Material 316 Stainless Steel, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Stem Type Non-Rising, Stem Material 316 Stainless Steel, Wedge Style Solid, Wedge Material CF8M Stainless Steel, Seat Material Stainless Steel, Seal Material PTFE, Handle Type Wheel, Bonnet Material 316 Stainless Steel, Bonnet Style Screw-In, Connection Gender - Side 1 Female

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.