Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 4", Carbon Steel, Flange

  • Mfr # 4371005230

  • Zoro # G008257991


product price: $970.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Connection Type
300# Flanged
Body Material
Carbon Steel
Valve Stem Type
Rising
Inlet to Outlet Length
12 in
Pipe Size - Valves
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371005230
Zoro #
G008257991
UPC #
-
Country of Origin
China

Dimensions

Inlet to Outlet Length
12 in
Pipe Size - Valves
4 in
Overall Length
12 in
Nominal Valve Size
4 in
Connection Size - Side 2
4 in
Handle Height
19.6 in
Connection Size - Side 1
4 in
Handle Diameter
9.84 in

Details

Connection Type
300# Flanged
Body Material
Carbon Steel
Item
Gate Valve
Valve Stem Type
Rising
Body Material - Valves
Carbon Steel
Handle Type
Wheel
Stem Type
Rising
Max. Water Pressure - CWP
740 psi
Top of Handle to Inlet Center
19 3/5 in
Valve Class
Class 300
Stem Material
Stainless Steel
Wedge Material
410 Stainless Steel, Carbon Steel
Bonnet Style
Bolted
Standards
API 598, API 600, ASME B16.34, NACE
Seal Material
Graphite
Seat Material
Steel
Valve Max. Fluid Temp.
1,000 Degrees F
Handle Material
Ductile Iron
Number of Bolt Holes
8
Bonnet Material
Carbon Steel
Connection Type - Side 1
Flange
ANSI Flange Class
Class 300
Connection Type - Side 2
Flange
Wedge Style
Flexible
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Oil, Steam, Water
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
740 psi
Operating Temperature - Maximum
1,000 Degrees F
Valve Series
35

Description

Gate Valve, For Media Gas, Oil, Steam, Water, Body Material Carbon Steel, Nominal Valve Size 4 in, ANSI Flange Class Class 300, Maximum Pressure - Operating 740 psi, Maximum Pressure - Steam Not Applicable, Stem Type Rising, Stem Material Stainless Steel, Wedge Style Flexible, Wedge Material 410 Stainless Steel, Carbon Steel, Seat Material Steel, Seal Material Graphite, Handle Type Wheel, Bonnet Material Carbon Steel, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.