Zoro Homepage

Globe Valves, Flange x Flange, 2" Size

  • Mfr # 4371006730

  • Zoro # G408257867


product price: $940.99
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
Flange x Flange
Pipe Size - Valves
2 in
Body Material - Valves
Stainless Steel
Valve Stem Design
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4371006730
Zoro #
G408257867
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Valves
2 in
Inlet to Outlet Length - Valves
7 99/100 in
Overall Length
7.99 in
Nominal Valve Size
2 in
Handle Diameter
7.87 in
Handle Height
9.92 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Description

Globe Valve, Pipe Size - Valves 2 in, Connection Type - Valves Flange x Flange, Shape Straight, Body Material - Valves Stainless Steel, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 1,000 Degrees F, Max. Fluid Pressure - Valves 275 psi, Inlet to Outlet Length - Valves 7 99/100 in, Top of Handle to Inlet Center - Valves 9 23/25 in, Valve Class Class 150, Stem Material 316 Stainless Steel, Bonnet Style Bolted, Seal Material PTFE, Handle Material Ductile Iron

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.