S-Gel Pens, 0.7 mm Pen Point, Black Ink, Champagne Metal Barrel, 6PK
- Mfr # 2194707
- Zoro # G023365022
product price:Â
$
8.89
/pk of 6, $1.48/ea
Key Features
Barrel Color
Champagne
Point Size
0.7 mm
Ink Color
Black
Features
Rubber Grip, Comfortable, Smear-free
Pen Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2194707
- Zoro #
- G023365022
- UPC #
- 71641217577
- Country of Origin
- China
- Barrel Color
- Champagne
- Ink Color
- Black
- Features
- Rubber Grip, Comfortable, Smear-free
- Item
- Pen
- Pen Type
- Gel
- Barrel Material
- Metal
Dimensions
- Point Size
- 0.7 mm
Description
No-smear, no-bleed technology, Intensely bold ink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.