Shop ZEBRA
See all product information
Create Account
Pen SARASA dry X1+ Gel Pen - 0.7 mm Medium Pen Point - Refillable - Retractable - Black Ink, 6PK
- Mfr # 41510
- Zoro # G323364299
product price:Â
$
16.45
/pk of 6, $2.74/ea
Key Features
Features
Antimicrobial, Clip, Smear-free, Quick-drying Ink, Smudge-free, Left Handed, Refillable, Retractable
Pen Type
Gel
Ink Color
Black
Point Size
0.7 mm Medium
Barrel Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 41510
- Zoro #
- G323364299
- UPC #
- 10045888415109
- Country of Origin
- Mexico
- Features
- Antimicrobial, Clip, Smear-free, Quick-drying Ink, Smudge-free, Left Handed, Refillable, Retractable
- Pen Type
- Gel
- Ink Color
- Black
- Barrel Material
- Plastic
- Item
- Pen
- Grip Type
- Soft, Latex-free
Dimensions
- Point Size
- 0.7 mm Medium
Description
Pen SARASA dry X1+ Gel Pen - 0.7 mm Medium Pen Point - Refillable - Retractable - Black Ink - Plastic Barrel - 1 Dozen, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.