Shop All Arts & Crafts
Sharpie
Peel-Off China Markers, Black, PK12
Mfr # 2089
Zoro # G601962865
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Standard
- Standards ACMI AP Non-Toxic Certified
- Weight 0.271 lbs
- Marking Tool Tip Size Group Standard
Product Information
- Brand Sharpie
- MFR # 2089
- Zoro # G601962865
- UPC # 70735020895
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Details
Description
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped--just pull string and peel down strip to refresh tip. Erasable with a damp cloth.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 18" x 12" x 6", Kraft, 25/Bundle (55VH39)
- GROTE Split Flex Tubing Spool, Black, 3/8", 100ft (83-8000-S)
- HP Ink Cartridge, 165, Tri-Color (C2P06AN#140)
- POST-IT Notes, Fulladhesive, 2X2, 8Pk (MMMF2208SSAU)
- SHARPIE Paint Marker, Medium Point, Blue, PK12 (35551)
- SHARPIE Paint Marker, Medium Point, Yellow, PK12 (35554)
- SHARPIE Paint Marker, Medium Point, White, PK12 (35558)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- SHARPIE Paint Marker, Medium Point, Red, PK12 (35550)
- SHARPIE Paint Marker, Extra Fine Point, Green, PK12 (35529)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- Sharpie