Pen, Black, Plastic, PK36
- Mfr # 2096181
- Zoro # G4565750
product price:Â
$
48.49
/pk of 36, $1.35/ea
Sold in multiples of 6Â pks for
$290.94
Key Features
Tip Type
Bold
Features
Smear-Resistant Ink
Ink Type
Gel
Pen Tip
1 mm
Toxicity
Non-Toxic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096181
- Zoro #
- G4565750
- UPC #
- -
- Country of Origin
- United States
- Item
- Pen
- Tip Type
- Bold
- Features
- Smear-Resistant Ink
- Ink Type
- Gel
- Pen Tip
- 1 mm
- Toxicity
- Non-Toxic
- Barrel Material
- Plastic
- Cartridge Type
- Non-Pressurized
- Erasable
- Non-Erasable
- Clip Type
- Pocket Clip
- Number of Markers
- 36
- Series
- S-Gel
- Barrel Color
- Black
- Refillable
- Non-Refillable
- Includes Pen Cushion
- Cushion Included
Dimensions
- Fits Chest Size
- Smear-Resistant Ink
Description
S-Gel Pen,Bold 1.0mm,Black,PK36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.