
Pen Ink Cartridge, Medium Tip, 2 PK
Mfr # 2096168
Zoro # G814235763
product price: $4.09
/pk 2, $2.05/eaSold in multiples of 6 for $24.54
Key Features
Marker Tip
Medium
Pen Ink Color
Black
Compatible Series
S-Gel
Toxicity
Non-Toxic
Waterproof
Smear-Resistant Ink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2096168
Zoro #
G814235763
UPC #
00071641176607
Country of Origin
United States
Details
Item
Pen Ink Cartridge
Marker Tip
Medium
Pen Ink Color
Black
Compatible Series
S-Gel
Toxicity
Non-Toxic
Waterproof
Smear-Resistant Ink
Cartridge Type
Non-Pressurized
Number of Markers
2
Ink Type
Gel
Pen Tip
0.7 mm
Erasable
Non-Erasable
Description
SHARPIE GEL 0.7MM 2CT BLACK, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.