S-Gel Pens - 0.7 mm Medium Pen Point - Refillable - Retractable - Black Ink - Gel-based - Black, 6PK
- Mfr # 2096134
- Zoro # G923365948
product price:Â
$
9.19
/pk of 6, $1.53/ea
Key Features
Features
Smear-free, Pocket Clip, Quick-drying Ink, Sleek Style, Ultra-low Viscosity, Smudge Resistant, Smooth Writing, Bleed Proof, Refillable, Retractable
Ink Type
Gel-based
Point Size
0.7 mm Medium
Barrel Color
Black
Pen Type
Gel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2096134
- Zoro #
- G923365948
- UPC #
- 71641172210
- Country of Origin
- United States
- Features
- Smear-free, Pocket Clip, Quick-drying Ink, Sleek Style, Ultra-low Viscosity, Smudge Resistant, Smooth Writing, Bleed Proof, Refillable, Retractable
- Ink Type
- Gel-based
- Item
- Pen
- Barrel Color
- Black
- Pen Type
- Gel
- Ink Color
- Black
- Grip Material
- Rubber
- Grip Type
- Contoured, Comfort
Dimensions
- Point Size
- 0.7 mm Medium
Description
S-Gel Pens - 0.7 mm Medium Pen Point - Refillable - Retractable - Black Ink - Gel-based - Black Barrel - 4 / Pack, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.