Shop All Pens
Sharpie
S-Gel Fashion Barrel Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Frost Blue Barrel, PK12 PK
Mfr # 2126232
Zoro # G702690544
product price: $18.79
/pk 12, $1.57/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Black
- Tip Size 0.7 mm
- Weight 0.288 lbs
- Marking Tool Product Group S-Gel Fashion Barrel
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Description
The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no- smear, no-bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. The contoured rubber grip makes for comfortable writing during any task. Sharpie S-Gel offers a smooth writing experience perfect for homes, schools, or offices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle (493T80)
- SALSBURY Salsbury 4316 Replacement Flag for Roadside Mailbox; Mail Chest & Mail Package Drop; Red (4316)
- STARTECH.COM Parallel Network Print Server, PM1115P2 (PM1115P2)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Purple Ink, Black Barrel, PK12 PK (2126235)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Red Ink, Black Barrel, PK12 PK (2096136)
- SHARPIE S-Gel Pen, Medium 0.7mm, Blue, PK12 (2096152)
- SHARPIE S-Gel High-Performance Gel Pen, Retractable, Bold 1 mm, Black Ink, Black Barrel, PK36 PK (2096181)
- SHARPIE Pen, Gel, 0.7mm, 4/PK, Black Ink/Black Barrel PK (SAN2126213)
- SHARPIE Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4 (1742661)
- ZEBRA PEN Pen, Ballpnt, F-301, Rt, 0.7, Bk, PK12 (27110)
- Sharpie Pens