Shop All Shipping Cartons
Zoro Select
Corrugated Boxes, 20" x 18" x 12", Kraft, 10/Bundle
Mfr # 493T80
Zoro # G1607065
Sold in multiples of 10 for $32.90
$32.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 20 in
- Inside Width 18 in
- Inside Depth 12"
- Maximum Weight 65 lb.
- Color Kraft
Product Information
- Brand Zoro Select
- MFR # 493T80
- Zoro # G1607065
- UPC # 812578005284
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 20 in |
Inside Width | 18 in |
Inside Depth | 12" |
Inside Height | 12 in |
Outside Length | 20 3/8 in |
Outside Height | 12 5/8 in |
Outside Width | 18 3/8 in |
Details
Description
Shipping Box, Wall Type Single Wall, Inside Length 20 in, Inside Width 18 in, Inside Height 12 in, 20x18x12 in Inside LxWxH, 32 ECT, RSC, Outside Length 20 3/8 in, Outside Width 18 3/8 in, Outside Height 12 5/8 in, 20 3/8x18 3/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, Inside Length Range 20 in to 22 in Length Shipping Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID PAPER Correction Tape, 1/5W, White, PK2 (6137206)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- MARTHA STEWART Everette 24in.x18in. Magnetic Dry Erase Calendar and Crk Board Combo w/Mrkr, Mgnts, and Psh Pns, Blk (BR-PM-COM-MW4C1-4561-BK-MS)
- SAFCO Extra-Deep Locking Mobile Tub File, 13-1/ (5362BL)
- ZORO SELECT Flat Corrugated Boxes, 10" x 8" x 4", Kraft, 25/Bundle (11R184)
- ZORO SELECT Long Corrugated Boxes, 28" x 6" x 6", Kraft, 20/Bundle (493T34)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 5", White, 50/Bundle (M555)
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 14" x 14", Kraft, 15/Bundle (493U75)
- ZORO SELECT Corrugated Boxes, 28" x 16" x 12", Kraft, 10/Bundle (493U36)
- ZORO SELECT Corrugated Boxes, 46" x 20" x 12", Kraft, 10/Bundle (55VJ67)
- Zoro Select Shipping Cartons