
S-Gel High-Performance Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black Barrel, 36PK
Mfr # 2096180
Zoro # G823334167
product price:Â $76.99
/pk 36, $2.14/ea
Free Shipping & Returns
Key Features
Barrel Color
Black
Refillable
Yes
Ink Color
Black
Pen Style
Retractable
Marking Tool Color Family
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2096180
Zoro #
G823334167
UPC #
71641179356
Country of Origin
United States
Dimensions
Point Size
0.7 mm
Details
Barrel Color
Black
Refillable
Yes
Ink Color
Black
Pen Style
Retractable
Marking Tool Color Family
Black
Grip
Comfort
Features
Low-Viscosity Ink; Pocket Clip
Pen Type
Gel Pen
Tip Style
Conical
Description
The power of Sharpie is now in a gel pen with the Sharpie S-Gel. With no smear, no bleed technology and bold, best-in-class ink, this Sharpie pen delivers always-vivid writing. It's a high-performance gel pen with a sleek, professional look that makes it a writing instrument you won't want to loan out. And the contoured rubber grip makes for comfortable writing during any task. Available in multiple point sizes, barrel finishes and gel ink colors, Sharpie S-Gel offers a smooth writing experience perfect for homes, schools, or offices.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.