Water-Resistant Ink Porous Point Felt Tip Pen, Stick, Fine 0.4 mm, Black Ink, Black Barrel, PK4
Mfr # 1742661
Zoro # G4175608
product price:Â $8.99
/pk 4, $2.25/eaKey Features
Ink Color
Black
Pen Type
Plastic Point Pen
Point Size
0.8mm
Pen Ink Color
Blue
Point Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1742661
Zoro #
G4175608
UPC #
-
Country of Origin
United States
Dimensions
Point Size
0.8mm
Pen Point Size
0.4 mm
Pen Point Size Type
Fine
Details
Ink Color
Black
Pen Type
Plastic Point Pen
Item
Pen
Pen Ink Color
Blue
Point Type
Fine
Features
Non-toxic, Acid-free Ink, Smudge Resistant, Pocket Clip, Bleed Resistant Ink, Water-Resistant
Marking Tool Color Family
Black
Standards
ACMI AP Non-Toxic Certified
Pen Ink Color(s)
Black
Pen Barrel Color(s)
Black/Gray
Pen Style
Stick
Pen Tip Type
Stick
Pen Sub-Brand & Product Family
Water-Resistant Ink
Pen Grip Type
Smooth
Pen Cap Color(s)
Black
Special Ink Properties
Water-Resistant
Permanent/Washable Ink
Permanent
Weight
0.093 lbs
Pen Tip Style
Needle
Number of Markers
4
Cartridge Type
Non-Pressurized
Description
Sharpie Pen,Plastic Point,Black,PK4, Pen Ink Color Blue, Package Quantity 4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.