Zoro Homepage

Hazardous Light Fixture

  • Mfr # 048HY50STFRVLYHZ00SCH201

  • Zoro # G815827769


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Voltage
120 to 277V AC
Color Temperature
5000K
Light Output
8,200 lm
Fixture Wattage
48 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
048HY50STFRVLYHZ00SCH201
Zoro #
G815827769
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 5/8 in
Overall Width
10 1/4 in
Overall Depth
13 in

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.