Zoro Homepage

Hazardous Light Fixture

  • Mfr # 060HY50STFRVLYHZ00SCH401

  • Zoro # G215827505


product price: $1,603.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Color Temperature
5000K
Fixture Lens Material
Polycarbonate
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Housing Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
060HY50STFRVLYHZ00SCH401
Zoro #
G215827505
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 in
Overall Width
10 1/4 in
Overall Height
5 5/8 in

Details

Fixture Wattage
60 W
Color Temperature
5000K
Item
Hazardous Light Fixture
Fixture Lens Material
Polycarbonate
Standards
ABS Type Approved, cUL us, DLC, NSF, UL 1598, UL 1598A, UL 844, USDA
Housing Material
Aluminum
Voltage
120 to 277V AC
Light Output
10,900 lm
Rated Life
100,000 hr
Light Distribution Type - NEMA
NEMA 7x7
Metal Halide Wattage Equivalency
150 W
LED Driver Style
Constant Voltage
For Location
Outdoor
High Pressure Sodium Wattage Equivalency
250 W
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group F, G, Class III, Div 1 and 2
Color Selectable
Not Selectable
Lumen Selectable
Selectable
Number of Hubs
1
Light Technology
LED
Light Distribution Type - IESNA
Type V
Incandescent Wattage Equivalency
300 W
Housing Color
Yellow
Operating Temperature - Maximum
113 Degrees F

Description

Hazardous Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.