Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Surface Mount Fixture, Tube-Style

  • Mfr # FXLDTF20PC5K

  • Zoro # G512481950


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
Voltage
120 to 277V
Color Temperature
5000K
Lumens
2,700 lm
Color Rendering Index
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FXLDTF20PC5K
Zoro #
G512481950
UPC #
726585148066
Country of Origin
China

Dimensions

Nominal Length
23 in
Overall Length
23 in
Overall Width
2 1/2 in

Details

Light Technology
LED
Voltage
120 to 277V
Color Temperature
5000K
Lumens
2,700 lm
Color Rendering Index
80
Rated Life
54,000 hr (L70)
Dimmable
Yes
Warranty
5 yr
Series
Ironclad LDL
Standards
cULus, UL Listed for Wet Locations, Ul1598, USDA
Item
Surface Mount Fixture
Max. Fixture Wattage
20 W
Fixture Type
Light Duty Linear
Emergency Battery Backup
No
IP Rating
66, 69K
Lens Material
Polycarbonate
Bulb Included
Integrated LED
Min. Ambient Temp.
-22 Degrees F
Max. Ambient Temp.
104 Degrees F
Dimming Method
0-10V
For Bulb Type
LED
For Max. Bulb Wattage
20 W
Mounting Style
Surface
Fixture Ballast Type
No Ballast Required
Sensor Type
No Sensor
Lumens per Watt
135 lm/W
Linkable
Yes
Lens Shape
Tube-Style

Description

Light Duty Linear Lighting Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.