Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mech Expansion Plug, Vented Turn-Tite, 2In

  • Mfr # 53003

  • Zoro # G4346544


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Neoprene Rubber, Zinc Plated Steel
Max. Diameter
1.613 in
Nominal Size
2 in
For Use In
Low pressure seal in circular openings
Min. Dia.
1.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53003
Zoro #
G4346544
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter
1.613 in
Nominal Size
2 in
Min. Dia.
1.44 in
For Maximum Pipe Inside Diameter
1.58 in
Bypass Connection Size
1/4 in
Overall Height
3.86 in
For Pipe Size
2 in
For Minimum Pipe Inside Diameter
1.44 in

Details

Material
Brass, Neoprene Rubber, Zinc Plated Steel
For Use In
Low pressure seal in circular openings
Max. Back Pressure
5 ft of Head
Type
Bypass TurnTite Plug
Item
Mechanical Expansion Plug
Plug Seal Material
Neoprene
Handle Material
Brass
Head Type
T-Handle
Maximum Back Pressure (Water)
11.5 ft of head
Plug Seal Location
End of Pipe
Bypass Thread Gender
Male
Plate Material
Zinc-Plated Steel
Maximum Back Pressure (Air)
5 psi
Bypass Connection Type
Barbed

Description

Mechanical Expansion Plug, Bypass Connection Size 1/4 in, Bypass Connection Type Barbed, Bypass Thread Gender Male, For Maximum Pipe Inside Diameter 1.58 in, For Minimum Pipe Inside Diameter 1.44 in, For Pipe Size 2 in, Handle Material Brass, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) 5 psi, Maximum Back Pressure (Water) 11.5 ft of head, Overall Height 3.86 in, Padlock Shackle Diameter Not Applicable, Plate Material Zinc-Plated Steel, Plug Seal Location End of Pipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.