Coconut and Hibiscus Curling Gel Souffle, 12 Ounce, 12PK
- Mfr # 68417883
- Zoro # G223347767
product price:Â
$
149.99
/pk of 12, $12.50/ea
Free Shipping & Returns
Key Features
Weight
12 oz
Application
Health and Personal Care
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68417883
- Zoro #
- G223347767
- UPC #
- 764302290315
- Country of Origin
- United States
- Item
- Hair Styling
- Weight
- 12 oz
- Application
- Health and Personal Care
Description
SheaMoisture's Coconut & Hibiscus Curling Gel Souffle is blended with certified Shea Butter which helps to deliver instant hydration to dry, over-processed curls. Blended with agave nectar, flaxseed and coconut oil, this nourishing styling aid from Shea Moisture is designed to moisturize and protect your waves and curly hair. SheaMoisture's Coconut and Hibiscus Curling Gel Souffle is blended with certified Shea Butter which delivers instant hydration to dry, over-processed curls. Apply this hair gel sparingly on wet or dry hair. Comb through with a wide tooth comb or fingers to shape curls. For tight coils, kinky or wiry hair, or for twist out styles apply to wet hair for maximum control and sealing properties. Allow time to dry. When you are using a blow-dryer choose a cool setting. Apply to dry hair to reduce flyaways and frizz. BRAND STORY: SheaMoisture is the legacy of Sofi Tucker, a pioneering mother of four and an entrepreneur, who sold Shea Butter, African Black Soap and homemade beauty preparations in Sierra Leone in 1912. We honor her vision by continuing to formulate with Raw Shea Butter handcrafted by women in Africa. With every purchase you show support of our mission to reinvest back in our communities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.