Low VOC Stainless Steel Cleaner and Polish, 1 gal Can, PK4

  • Mfr # SSCA128

  • Zoro # G104417848


product price:  $199.99
/pk 4, $50.00/ea
Free Shipping & Returns

Key Features

Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
Wipes Application
Appliances; Fixtures
Primary Chemical
Acetone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSCA128
Zoro #
G104417848
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Chemicals For Use On
Stainless Steel; Chrome; Aluminum; Brass; Formica; Porcelain; Fiberglass; Enamel; Plastic; Leather; Furniture; Wood
Fragrance
Wintergreen
Cleaner Form
Liquid
Wipes Application
Appliances; Fixtures
Primary Chemical
Acetone
Standards
Approved for sale in the State of California

Description

Removes greasy film and water marks. Resists fingerprints and streaking. Repels water; preserves surface against deterioration. Requires no rubbing or polishing. Also works on Formica, porcelain, fiberglass, enamel and plastic.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.