Shop All Plate Casters
Shepherd Caster
4" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 300 lb
Mfr # PGS40120ZN-TPU33(GG)
Zoro # G7812719
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Rating 300 lb
- Number of Wheels 1
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Caster Stem Type Top Plate
Product Information
- Brand Shepherd Caster
- MFR # PGS40120ZN-TPU33(GG)
- Zoro # G7812719
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Height | 5-1/4 in |
Mounting Bolt Dia. | 5/16 in |
For Axle Dia. | 3/8 in |
Mounting Plate Size | 2-5/8 in X 3-3/4 in |
Swivel Radius | 3 3/8 in |
Hub Length | 1 39/64 in |
Details
Description
Swivel, Swivel Caster, Load Rating 300 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake Included, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN ALL P2424S0500Y01S dia. mond Braided Poly Rope Spool 0.37 in. x 500 ft. (CL2191004)
- MAZZELLA Crosby S-4055 Latch Kit 1.5-2T Carbon 3T Alloy Hook, 1.84"L X 0.82"W (1090063)
- PEERLESS CHAIN 5/16 G43 CL SLIP HK, ZP, UPC, 8013330 (8013330)
- VESTIL 3 Step Cross-Over Ladder 28"H x 14"W Yellow Powder Coat Steel (COL-3-26-14)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020120ZN-POL01(KK))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 90 lb (PRE20108ZN-TPUB)
- SHEPHERD CASTER 60mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 100 lb (PTW60101BK)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40101BK)
- SHEPHERD CASTER 4" X 1-1/4" Non-Marking Monotech (Donut) Rigid Caster, Partial Thread Guard, Loads Up To 260 lb (PGR40120ZN-DMT32(GG))
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 125 lb (PRQ20122ZN-3E)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- Shepherd Caster Casters