3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Full Thread Guard, Loads Up To 210 lb

  • Mfr # PGS30120ZN-TPR33(GG)

  • Zoro # G7812834


product price:  $26.59
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGS30120ZN-TPR33(GG)
Zoro #
G7812834
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 1/4 in
Mounting Height
4-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
3/8 in
Hub Length
1 5/8 in
Swivel Radius
2 7/8 in
Mounting Plate Width
2 1/2 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 5/8 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Inside Slot Spacing - Length
2.75 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
210 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Wheel Core Type
Solid
Caster Stem Type
Top Plate
Operating Temperature Range
-40 to 180 Degrees F
Wheel/Tread Hardness Rating
Hard
Features
High Strength Steel, Raceway Dust Cap
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Swivel Raceway Type
Precision Ball
Frame Finish
Zinc Plated
Standards
RoHS
Swivel Lock Type
No Lock Included
Frame Color
Silver
Load Rating Range
0 to 299 lb
Includes Thread Guards
Yes
NSF Listed
No
ESD Conductive
No
Series
Institutional
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Swivel Construction
Swivel
Wheel Core Material
Polyolefin
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
210 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 210 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.