3" X 13/16" Rubber No-Matic Swivel Caster, No Brake, Loads Up To 110 lb

  • Mfr # PRE30120ZN-NOM

  • Zoro # G7812554


product price:  $13.65
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Wheel Dia.
3 in
Wheel Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE30120ZN-NOM
Zoro #
G7812554
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
3 in
Wheel Width
7/8 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
2 1/2 in
For Axle Dia.
1/4 in
Hub Length
31/32 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Polypropylene
Caster Brake Type
No Brake
Load Rating
110 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black/Grey
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Load Rating Range
0 to 299 lb
Features
Corrosion Resistant, Chemical Resistant
Frame Color
Silver
Includes Thread Guards
No
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Series
Regent
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
Frame Finish
Zinc Plated
Swivel Lock Type
No Lock Included
Wheel Core Type
Spoke
NSF Listed
No
ESD Conductive
No
Wheel/Tread Hardness Rating
Soft
Caster Stem Type
Top Plate
Standards
RoHS Compliant, NSF Listed
Swivel Construction
Swivel
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
110 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing

Description

Swivel, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 7/8 in, Wheel/Tread Material Polypropylene, Wheel Core Material Polypropylene, Non-Marking No, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.