4" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 250 lb

  • Mfr # PGS40273ZN-DMT32(GG)

  • Zoro # G7806909


product price:  $28.49
/ea

Key Features

Caster Stem Type
Grip Band
Tread Shape
Standard
Wheel Width
1-1/4 in
Mounting Height
5-1/8 in
Load Rating
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PGS40273ZN-DMT32(GG)
Zoro #
G7806909
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5-1/8 in
Stem Length
1-3/8 in
Overall Height
6 1/2 in
Caster Stem Size
7/16 in x 1-3/8 in
Wheel Dia.
4 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in

Details

Item
Quality Economic Small Equipment Grip Ring Stem Caster
Caster Stem Type
Grip Band
Tread Shape
Standard
Load Rating
250 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Donut)
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Non-Marking
Yes
Caster Brake Type
No Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Number of Wheels
1
Operating Temperature Range
-45°F to 180°F
Series
A-Line
Caster Mounting Type
Stem
Standards
RoHS Compliant, NSF Approved
Frame Finish
Zinc
Core Color
Black
Features
Raceway Dust Cap for Increased Caster Life and Performance, Dual Ball Bearing ­Raceway
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Caster Sub-Type
Swivel
Wheel/Tread Color
Grey
Caster Product Group
Swivel Caster
Swivel Raceway Type
Double Ball
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Number of Mounting Holes
0
Operating Temperature - Maximum
180 Degrees F
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
250 lb
Wheel Core Type
Solid
Operating Temperature - Minimum
-45 Degrees F

Description

Stem Caster, Swivel Caster, 250 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 5 1/8 in Mounting Height, Ball, 7/16 in x 1-3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.