4" X 1-3/8" Non-Marking Rubber Soft Rigid Caster, No Brake, Loads Up To 200 lb

  • Mfr # PRQ40125ZN-3R

  • Zoro # G7810436


product price:  $23.25
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRQ40125ZN-3R
Zoro #
G7810436
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 in
Mounting Plate Size
3 1/16 in x 6 1/8 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
3/8 in
Mounting Plate Length
6 1/8 in
Bolt Hole Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Bolt Hole Spacing - Length
5 in
Mounting Plate Width
3 1/16 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
200 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
75 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 5 in
Inside Bolt Hole Spacing
1-3/4 in X 5 in
Caster Plate Hole Pattern
D
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
0 to 299 lb
Frame Finish
Zinc Plated
Wheel Core Type
Solid
ESD Conductive
No
NSF Listed
No
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Standards
RoHS Compliant, NSF Listed
Features
Economical Mobility Solution
Series
General Duty
Caster Stem Type
Top Plate
Operating Temperature Range
-40 to 160 Degrees F
Application
Store Fixtures, Furniture, Material Handling, Institutional Equipment, Industrial Equipment
Wheel Core Material
Rubber
Frame Color
Silver
Wheel/Tread Hardness Rating
Soft
Load Capacity - Maximum
200 lb
Mounting Plate Shape
Rectangle
Mounting Hole Type
Hole

Description

Rigid, Plate Caster, Load Rating 200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Wheel/Tread Material Rubber, Wheel Core Material Rubber, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.