4" X 15/16" Non-Marking Monotech (Donut) Swivel Caster, No Brake, Loads Up To 150 lb

  • Mfr # PRE40273ZN-MNT

  • Zoro # G7808169


product price:  $14.49
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE40273ZN-MNT
Zoro #
G7808169
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-3/4 in
Stem Length
1-3/8 in
Overall Height
4 3/4 in
Stem Dia.
7/16 in
Tire Thickness
1/4 in
Caster Stem Size
7/16 in x 1 3/8 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Stem
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
0
Tread Shape
Donut
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Swivel Lock Type
No Lock Included
Standards
NSF Approved, RoHS Compliant
Operating Temperature Range
-45 to 180 Degrees F
Frame Finish
Zinc Plated
Application
Store Fixtures, Carts, Institutional Equipment, Food Service Equipment, Furniture, Janitorial Equipment, Office Equipment, Racks and Storage Equipment, Medical Equipment
Series
Regent
Load Rating Range
0 to 299 lb
Swivel Raceway Type
Double Ball
Wheel Type
Tread on Core
Features
Octagon Washer for Easy Installation, High Strength, Durability, Ultimate Floor Protection, Cushioned Ride, Easier Rollability and Maneuverability
Caster Stem Type
Friction Ring
Swivel Construction
Swivel
Includes Thread Guards
No
NSF Listed
No
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Soft
Swivel Bearing Seal Type
Open
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-45 Degrees F
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Wheel Core Type
Solid
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood
Load Capacity - Maximum
150 lb

Description

Stem Caster, Swivel Caster, 150 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 3/4 in Mounting Height, Plain, 7/16 in x 1 3/8 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.