Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" X 15/16" Non-Marking Polyolefin Rigid Caster, No Brake, Loads Up To 150 lb

  • Mfr # PRI40120ZN-3E

  • Zoro # G7811888


product price: $8.19
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Wheel Width
1 in
Mounting Height
4-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRI40120ZN-3E
Zoro #
G7811888
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
1 in
Mounting Height
4-7/8 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
For Axle Dia.
5/16 in
Hub Length
1 5/32 in
Inside Slot Spacing - Length
2.75 in
Inside Slot Spacing - Width
1.75 in
Mounting Plate Width
2 5/8 in
Outside Slot Spacing - Length
3 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyolefin
Caster Brake Type
No Brake
Load Rating
150 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Caster Stem Type
Top Plate
Frame Finish
Zinc Plated
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Features
Corrosion Resistant, Chemical Resistant
Series
Regent
Application
Store Fixtures, Carts, Institutional Equipment, Food Serive Equipment, Furniuture, Janitorial , Office Equipment, Racks And Storage Equipment, Medical Equipment
Wheel Core Material
Polyolefin
Wheel Core Type
Solid
ESD Conductive
No
NSF Listed
No
Frame Color
Silver
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Load Rating Range
0 to 299 lb
Wheel/Tread Hardness Rating
Hard
Standards
RoHS Compliant, NSF Listed
Operating Temperature Range
-20 to 180 Degrees F
Load Capacity - Maximum
150 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 150 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 in, Wheel/Tread Material Polyolefin, Wheel Core Material Polyolefin, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.