5" X 1-1/4" Non-Marking Polyurethane Rigid Caster, Full Thread Guard, Loads Up To 315 lb

  • Mfr # PGR50120ZN-TPU33(GG)

  • Zoro # G7812877


product price: $25.19
/ea

Key Features

Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Wheel Dia.
5 in
Wheel Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGR50120ZN-TPU33(GG)
Zoro #
G7812877
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
5 in
Wheel Width
1 1/4 in
Mounting Height
6-1/4 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
None- Rigid Caster
For Axle Dia.
3/8 in
Hub Length
1 5/8 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Length
3 1/2 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 3/4 in

Details

Item
Rigid Caster
Caster Sub-Type
Rigid
Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake
Load Rating
315 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel/Tread Color
Grey
Wheel Hardness Rating
90 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Grey
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
ESD Conductive
No
Includes Thread Guards
Yes
Features
High Strength Steel, Raceway Dust Cap
Series
Institutional
For Surface Type
Asphalt, Ceramic, Grease, Rubber, Steel, Tile, Wood
Frame Finish
Zinc Plated
Application
Store Fixtures, Stoage Equipment, Utility Carts, Institutional Equipment, Office Equipment, Food Service, Material Handling Equipment, Hospitality Carts
Frame Color
Silver
Swivel Lock Type
No Lock Included
Standards
RoHS
Load Rating Range
300 to 999 lb
Caster Stem Type
Top Plate
NSF Listed
No
Wheel Core Type
Solid
Swivel Raceway Type
Precision Ball
Operating Temperature Range
-40 to 180 Degrees F
Wheel Core Material
Polypropylene
Wheel/Tread Hardness Rating
Hard
Load Capacity - Maximum
315 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Rigid, Plate Caster, Load Rating 315 lb, Swivel Lock Type No Lock Included, Wheel Dia. 5 in, Wheel Width 1 1/4 in, Wheel/Tread Material Polyurethane, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.