50mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 75 lb

  • Mfr # PTW50302BK-B

  • Zoro # G7809130


product price: $5.15
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
2-3/8 in
Load Rating
75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTW50302BK-B
Zoro #
G7809130
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
2-3/8 in
Stem Length
1-1/2 in
Wheel Dia.
2 in
Stem Dia.
5/16 in
Caster Stem Size
5/16 in x 1-1/2 in
Overall Height
3 7/8 in

Details

Item
Hooded Dual Wheel Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Dual Wheel
Load Rating
75 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Furniture, Display Units, Utility Carts, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
System of Measurement
Inch
Caster Mounting Type
Stem
Core Color
Black
Caster Product Group
Swivel Caster with Brake
Series
Source II
Wheel Core Material
Nylon
Swivel Lock Type
No Lock Included
Features
Economical Twin Wheel Mobility Solutions, Steel Axle and Fastening
Wheel/Tread Color
Black
Frame Finish
Nylon
Caster Sub-Type
Swivel
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
75 lb
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
85 Shore D
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Wheel Core Type
Solid
Number of Mounting Holes
0
Frame Color
Black

Description

Stem Caster, Swivel Caster with Brake, 75 lb Load Rating, 0 to 299 lb, 2 in Wheel Dia., 3/16 in Wheel Width, Nylon Wheel/Tread Material, 2 3/8 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.