Zoro Homepage

75mm Non-Marking Nylon Swivel Caster, Side Brake, Loads Up To 165 lb

  • Mfr # PUT75302BK-B

  • Zoro # G7812280


product price: $7.95
/ea

Key Features

Caster Stem Type
Grip Neck
Tread Shape
Dual Wheel
Wheel Width
NONE
Mounting Height
3-3/16 in
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUT75302BK-B
Zoro #
G7812280
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
NONE
Mounting Height
3-3/16 in
Stem Length
1-7/8 in
Caster Stem Size
5/16 in x 1-1/2 in
Stem Dia.
7/16 in
Wheel Dia.
3 in
Overall Height
4 3/4 in

Details

Item
Dual Wheel Grip Neck Stem Caster W/ Brake
Caster Stem Type
Grip Neck
Tread Shape
Dual Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Nylon
Application
Store Fixtures, Utility Carts, Furniture, Office Equipment, Medical Equipment
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Plain Bore (None)
Number of Wheels
2
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Wheel Core Material
Solid
Frame Finish
Black
Core Color
Black
Standards
RoHS Compliant
Wheel/Tread Color
Black
Series
Ultima
System of Measurement
Inch
Caster Product Group
Swivel Caster with Brake
Features
Contemporary Design, Riveted Axle for Positive Wheel Retention for Added Durability
Includes Spanner Bushing
No
Wheel Type
Tread on Core
Wheel Core Type
Solid
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
Load Capacity - Maximum
165 lb
Number of Mounting Holes
0
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Frame Color
Black
Wheel Hardness Rating
85 Shore D

Description

Stem Caster, Swivel Caster with Brake, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 7/16 in Wheel Width, Nylon Wheel/Tread Material, 3 1/4 in Mounting Height, Plain, 5/16 in x 1-1/2 in Caster Stem Size, Grip Neck, Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.