Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75mm Non-Marking Thermoplastic Elastomer Swivel Caster, No Brake, Loads Up To 165 lb

  • Mfr # PSF75120GR

  • Zoro # G7807660


product price: $18.75
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF75120GR
Zoro #
G7807660
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Height
3-1/2 in
Mounting Plate Size
2 5/8 in x 3 3/4 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 3/16 in
For Axle Dia.
5/16 in
Inside Slot Spacing - Width
1.75 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in
Inside Slot Spacing - Length
2.75 in
Outside Slot Spacing - Length
3 in
Mounting Plate Width
2 5/8 in
Overall Wheel Width
2 1/4 in

Details

Item
Swivel Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Thermoplastic Rubber
Caster Brake Type
No Brake
Load Rating
165 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Grey
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Nylon
Core Color
Grey
Non-Marking
Yes
Number of Wheels
2
Outside Bolt Hole Spacing
1-3/4 in X 3 in
Inside Bolt Hole Spacing
1-3/4 in X 2-3/4 in
Caster Plate Hole Pattern
C
Load Rating Range
0 to 299 lb
Caster Stem Type
Top Plate
Swivel Lock Type
No Lock Included
Features
Quiet Mobility, Riveted Axle, Floor Protective
Application
Store Fixtures, Electronic Equipment, Audio/Visual Equipment, Furniture, Medical Equipment
Wheel/Tread Hardness Rating
Soft
Series
Softech
ESD Conductive
No
Standards
RoHS
Wheel Core Type
Solid
Frame Finish
Grey
NSF Listed
No
Wheel Core Material
Nylon
Swivel Construction
Swivel
Includes Thread Guards
No
Swivel Bearing Seal Type
Open
Operating Temperature Range
-40 to 180 Degrees F
Load Capacity - Maximum
165 lb
Mounting Plate Shape
Rectangle
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Vinyl, Wood
Mounting Hole Type
Slot

Description

Swivel, Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width Not Applicable, Wheel/Tread Material Thermoplastic Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 2, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.