Zoro Homepage

Pacer Hooded Plate Caster Bright Chrome

  • Mfr # PPA50101BC

  • Zoro # G515489212


product price: $19.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPA50101BC
Zoro #
G515489212
UPC #
-
Country of Origin
United States

Description

Pacer Hooded Plate Caster| 1-1/2'' x 1-1/2'' Top Plate, Bright Chrome Hooded Design This series is our Pacer Hooded Series Plate Caster offering a 1-1/2'' x 1-1/2'' Mounting Plate with a Flat Black Hooded Design. This Caster is commonly used on Store Fixtures, Seating, Electronic Equipment, Office Equipment, and many other DIY applications. Our Pacer Hooded Series Casters offer a zinc die-cast body and hood with a concealed axle. Fast deliveries for any order quantity. Brakes are available in our 50mm sizes for an additional upcharge.Technical Specifications: Wheel Diameter: 50mmMounting Height: 2-11/16''Swivel Radius: 1-3/4'' Tread Material: NylonFinish Type: Bright ChromeDynamic Load Capacity: 75 lbsMounting Plate Size: 1-1/2'' x 1-1/2''Bolt Hole Pattern: 1'' x 1''Attaching Bolt Size: 3/16'' Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.