LightMeter, +/-5%Light ACC", FullSize,

  • Mfr # HD450
  • Zoro # G1733453
product price: 
$
379.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Includes
Carrying Case, Light Sensor with 3ft Cable, Protective Cover, USB Cable
Auto Power Off
Yes
Measuring Range
0.01 to 40,000 FC; 0.1 to 400,000 Lux
Battery Type
9V
Accuracy
+/-5%
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD450
Zoro #
G1733453
UPC #
793950104507
Country of Origin
China
Item
Light Meter
Includes
Carrying Case, Light Sensor with 3ft Cable, Protective Cover, USB Cable
Auto Power Off
Yes
Measuring Range
0.01 to 40,000 FC; 0.1 to 400,000 Lux
Battery Type
9V
Accuracy
+/-5%
Display
4000 Count Backlit LCD
Resolution
0.01 FC or 0.1 Lux
Sensor
Silicon Photodiode
Min./Max. Memory
Yes
Calibration Certificate
No
Interface
USB
Data Hold
Yes
Peak Hold
Yes
Data Logging
16,000 readings
Lux Minimum Light Level Measured
400 lux
Digital Display Screen Type
LCD with Backlight
FC Light Level Accuracy
+/-5%
Lux Light Level Accuracy
+/-5%
Lux Light Level Resolution
0.1 lux
Batteries Included
Yes
Lux Maximum Light Level Measured
400,000 lux
FC Maximum Light Level Measured
40,000 fc
Battery Voltage
9V
FC Minimum Light Level Measured
40 fc
Number of Batteries Required
1
Calibration Certificate Type
Not Certified
FC Light Level Resolution
0.01 fc
Body Style
Full Size
Number of Records Stored
99

Dimensions

Cord Length
39 in
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
3 yr
Sensor Cord Length
3 ft
Battery Size
9V

Description

Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 40 fc, Lux Light Level Accuracy +/-5 Percent, Lux Light Level Resolution 0.1 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 400 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 3 yr

Ratings & reviews