Force Gauge, +/-0.2% Force Acc, Digital

  • Mfr # FGV-20XY
  • Zoro # G0057556
product price: 
$
916.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
10 kg, 100 N, 20 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FGV-20XY
Zoro #
G0057556
UPC #
-
Country of Origin
Philippines

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Details

Item
Digital Force Gauge
Display
4 Digit LCD
Accuracy
+/-0.2% FS
Includes
AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable
Measuring Units
kg, lb, N
Range
10 kg, 100 N, 20 lb
Interface
USB
Output Type
Analog, Overload/Comparator, USB
Sampling Rate
1,000 Hz
Auto Power Off
Yes
Power Source
AC Adapter, Battery
Resolution
0.01 kg, 0.01 lb, 0.1 N
Memory
Continuous Memory 1000 Points, Single Memory 100 Points, Standard memory 50 Points and Statistics (Max, Min, Peak, Average and Standard Deviation)
Measurement Modes
Compression Peak, Standard, Tension Peak
Function
Hi-Lo, User Selectable Comparator
Display Type
Analog, Digital
Force Accuracy
+/-0.2% FS
Force Resolution
0.01 Kg, 0.01 lb, 0.1 N
Gauge Adapters Included
Chisel, Cone, Extension Rod, Flat Head, Hook
Minimum Force Measured
0.01 lbf
Maximum Force Measured
20 lbf
Battery Chemistry
Nickel-Metal Hybride
Number of Digits
4
Number of Batteries Required
1
Number of Records Stored
1,000
Battery Run Time
18 hr
Digital Display Screen Type
LCD
Power Source - TS Only
AC Adapter, Battery
Power Source - old
AC Adapter, Battery

Description

Digital Force Gauge, Maximum Force Measured 20 lbf, Minimum Force Measured 0.01 lbf, Force Resolution 0.01 Kg, 0.01 lb, 0.1 N, Force Accuracy +/-0.2 Percent FS, Measuring Units kg, lb, N, Display Type Analog, Digital, Includes AC Adapter, Carrying Case, Hanger, Notched Head, Thread Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr

Ratings & reviews