Shop SHIMPO

Force Gauge, +/-0.5% Force Acc, Digital

  • Mfr # TNP-2
  • Zoro # G0058204

product price: 
$
1,517.99
/ea
Free Shipping & Returns

Key Features

Display
4 Digit LCD
Accuracy
+/-0.5% FS
Includes
(4) 30 mm Chuck Pin, AC Adapter, USB Cable
Measuring Units
in-lb, kg-cm, N-cm, N-m
Range
17.70 lb-in, 2.000 N-m, 20.39 kg-cm, 200.0 N-cm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TNP-2
Zoro #
G0058204
UPC #
-
Country of Origin
Philippines
Item
Digital Torque Meter
Display
4 Digit LCD
Accuracy
+/-0.5% FS
Includes
(4) 30 mm Chuck Pin, AC Adapter, USB Cable
Measuring Units
in-lb, kg-cm, N-cm, N-m
Range
17.70 lb-in, 2.000 N-m, 20.39 kg-cm, 200.0 N-cm
Resolution
0.001 N-m, 0.01 kg-cm, 0.01 lb-in, 0.1 N-cm
Output Type
USB
Sampling Rate
1,000 Hz
Interface
USB
Measurement Modes
Average Mode, Opening Peak Mode, Closing Peak Mode
Memory
1000 Data Points, Statistics (Average, Max and Min)
Power Source
AC Adapter
Auto Power Off
Yes
Function
Hi-Lo Set Points and One Button Memory Operation, User Selectable Comparator
Maximum Force Measured
2 N
Force Accuracy
+/-0.5% FS
Number of Batteries Required
1
Digital Display Screen Type
LCD
Display Type
Digital
Number of Digits
4
Number of Records Stored
1,000
Battery Run Time
8 hr
Battery Chemistry
Nickel-Metal Hybride
Force Resolution
0.001 Nm, 0.01 Kg-cm, 0.01 lbf-in, 0.1 Ncm
Minimum Force Measured
0.001 N
Power Source - TS Only
AC Adapter
Power Source - old
AC Adapter

Dimensions

Manufacturers Warranty Length
2 yr
Manufacturer Warranty Length
2 yr

Description

Digital Torque Meter, Maximum Force Measured 2 N, Minimum Force Measured 0.001 N, Force Resolution 0.001 Nm, 0.01 Kg-cm, 0.01 lbf-in, 0.1 Ncm, Force Accuracy +/-0.5 Percent FS, Measuring Units in-lb, kg-cm, N-cm, N-m, Display Type Digital, Includes (4) 30 mm Chuck Pin, AC Adapter, USB Cable, Digital Display Screen Type LCD, Number of Records Stored 1,000, Auto Power Off Yes, Interface USB, Manufacturer Warranty Length 2 yr, Number of Digits 4, Power Source AC Adapter

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.