Shop SHIMPO
See all product information
Create Account
Panel Mount Tachometer, LED, 85-264V AC
- Mfr # DT-501XA-FVT
- Zoro # G9517475
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Includes
Engineering Unit Decal Sheet, Waterproofing O-Ring
RPM Accuracy
+/- 0.008 % +/- 1 digit
RPM Resolution
0.00001 RPM
Cutout Height
1 3/4 in
Input Voltage
85 to 264V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT-501XA-FVT
- Zoro #
- G9517475
- UPC #
- -
- Country of Origin
- Japan
- Item
- Panel Mount Tachometer
- Includes
- Engineering Unit Decal Sheet, Waterproofing O-Ring
- RPM Accuracy
- +/- 0.008 % +/- 1 digit
- RPM Resolution
- 0.00001 RPM
- Input Voltage
- 85 to 264V AC
- Digital Display Screen Type
- LED
- Output Current
- 4 to 20 mA
- Maximum RPM
- 999,999 RPM
- Number of Digits
- 6
- Minimum RPM
- 0.4 RPM
- Calibration Certificate Type
- Available Separately
- Output Voltage
- 0 to 10V DC
Dimensions
- Cutout Height
- 1 3/4 in
- DIN Size
- 1/8
- Manufacturer Warranty Length
- 2 yr
- Cutout Width
- 3 5/8 in
Description
Panel Mount Tachometer, Minimum RPM 0.4 RPM, Maximum RPM 999,999 RPM, RPM Accuracy +/- 0.008 Percent +/- 1 digit, RPM Resolution 0.00001 RPM, Number of Digits 6, DIN Size 1/8, Cutout Height 1 3/4 in, Cutout Width 3 5/8 in, Output Current 4 to 20 mA, Output Voltage 0 to 10V DC, Calibration Certificate Type Available Separately, Input Voltage 85 to 264V AC, Digital Display Screen Type LED, Manufacturer Warranty Length 2 yr, Includes Engineering Unit Decal Sheet, Waterproofing O-Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.