Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XenonLightStroboscope, 0.1 fpm, LED

  • Mfr # DT-3011N-KIT

  • Zoro # G710874837


product price: $1,587.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Input Signal Connector, Spare Flashtube, Top and Bottom Handles
Resolution
1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm)
Maximum Flashes per Minute
35,000 fpm
Digital Display Screen Type
LED
Calibration Certificate Type
Available Separately
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-3011N-KIT
Zoro #
G710874837
UPC #
-
Country of Origin
Japan

Details

Item
Xenon Light Stroboscope
Includes
Carrying Case, Input Signal Connector, Spare Flashtube, Top and Bottom Handles
Resolution
1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm)
Maximum Flashes per Minute
35,000 fpm
Digital Display Screen Type
LED
Calibration Certificate Type
Available Separately
Body Style
Full Size
Minimum Flashes per Minute
30 fpm
Maximum Flash Duration
20 usec

Description

Xenon Light Stroboscope, Includes Carrying Case, Input Signal Connector, Spare Flashtube, Top and Bottom Handles, Resolution 1 fpm (10,001 to 35,000 fpm), 0.1 fpm (30 to 5,000 fpm), 0.2 fpm (5,001 to 8,000 fpm), 0.5 fpm (8,001 to 10,000 fpm), Digital Display Screen Type LED, Maximum Flashes per Minute 35,000 fpm, Minimum Flashes per Minute 30 fpm, Maximum Flash Duration 20 usec, Calibration Certificate Type Available Separately, Body Style Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.