
August Women's Soft Toe Safety Boots, Black, Size 10
Mfr # 60654-S10
Zoro # G122840154
product price:Â $99.89
/prKey Features
Color
Black
Width
Medium
Toe Type
Soft
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60654-S10
Zoro #
G122840154
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
Medium
Size
10
Details
Color
Black
Item
Boots
Toe Type
Soft
Upper Material
Leather
Description
This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.