August Women's Soft Toe Safety Boots, Black, Size 9

  • Mfr # 60654-S9

  • Zoro # G722840165


product price:  $99.89
/pr

Key Features

Color
Black
Upper Material
Leather
Toe Type
Soft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60654-S9
Zoro #
G722840165
UPC #
-
Country of Origin
Viet Nam

Dimensions

Size
9

Details

Color
Black
Upper Material
Leather
Item
Boots
Toe Type
Soft

Description

This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.