
August Women's Steel Toe Safety Boots, Size 11 W
Mfr # 77319-11W
Zoro # G522840310
product price:Â $108.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Width
Wide
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
77319-11W
Zoro #
G522840310
UPC #
885999094359
Country of Origin
Viet Nam
Dimensions
Width
Wide
Size
11 W
Details
Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Item
Boots
Color
Black
Description
This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.