August Women's Steel Toe Safety Boots, Size 5

  • Mfr # 77319-5

  • Zoro # G722839787


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Waterproof
Yes
Toe Type
Steel
Upper Material
Leather
Color
Black
Size
5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77319-5
Zoro #
G722839787
UPC #
885999094151
Country of Origin
Viet Nam

Dimensions

Size
5
Width
Medium

Details

Waterproof
Yes
Toe Type
Steel
Item
Boots
Upper Material
Leather
Color
Black

Description

This women's work boot provides long-lasting comfort and support with slip-, oil- and water-resistance for protection in diverse environments.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.